SPD CUT DISC SS 5" X 0.045" X 7/8" T27
669.035004
- UNSPSC 31191506
0669035004961 10
0669035004961 10
Clearance
Delivery
No stock for delivery. -
Würth's top selling cutting discs! Super thin, super fast and minimal flash.
SPD CUT DISC SS 5" X 0.045" X 7/8" T27 — 669.035004
- SPEED CUT OFF WHL SS FL 2" X 0.045" X 1/4" — 664.130501
- SPEED CUT OFF WHL SS FL 2-3/8" X 0.045" X 1/4" — 664.130601
- SPEED CUT OFF WHL SS FL 3" X 3/64" X 3/8" 10PK — 664.130761
- SPEED CUT OFF WHL SS FL 3" X 3/64" X 3/8" 1 PK — 664.1307611
- SPEED CUT OFF WHL SS FL 4" X 0.045" X 3/8" — 664.131000
- SPEED CUT OFF WHL SS DC 4-1/2" X 1/32" X 7/8" — 664.131148
- SPEED CUT OFF WHL SS FL 4-1/2" X 3/64" X 7/8" — 664.131150
- SPEED CUT OFF WHL SS FL 4-1/2" X 1/16" X 7/8" — 664.1311511
- SPEED CUT OFF WHL SS DC 4 1/2" X 0.05" X 7/8" — 664.131163
- SPEED CUT OFF WHL SS DC 5" X 1/32" X 7/8" — 664.131248
- SPEED CUT OFF WHL SS FL 5" X 3/64" X 7/8" — 664.131250
- SPEED CUT OFF WHL SS FL 5" X 1/16" X 7/8" — 664.131251
- SPEED CUT OFF WHL SS DC 5" X .050" X 7/8" — 664.131263
- SPEED CUT OFF WHL SS FL 7" X 1/16" X 7/8" — 664.131801
- SPD CUT DISC SS 5" X 0.045" X 7/8" T27 — 669.035004
- SPD CUT DISC SS 6" X 1/16" X 7/8" T27 — 669.036116
Recommended Replacement:
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON as of 10:17 AM.
20 pieces in stock at Mississauga, ON as of 10:17 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter (in) | 5 in |
| Diameter (mm) | 125 mm |
| Thickness (in) | 0.045 in |
| Thickness (mm) | 1.0 mm |
| Arbor Hole (in) | 7/8 in |
| Arbor Hole (mm) | 22.23 mm |
| Design | Depressed Center |
| Max Rotations Per Minute | 12200 |
| EAN | 4062856615889 |
Features
| Free of iron, chlorine and sulphur (<= 0.1%) |
| Suitable for pipeline and reactor construction |
Benefits & Advantage
| Super thin: The thinnest of the cut off wheels. Especially for cutting thin sheets, e.g. on vehicle bodies, thin-walled pipes, profiles and other thin-walled materials of steel and stainless steel. |
| Super fast: Extremely fast cutting - comparatively quiet, low-sparking and with extremely low dust development. |
| Minimal flash: Cutting with minimal flash formation, absolutely precise cut and clearly reduced formation of colour streaks. |
Applications
Pipe cutting, ventilation ducts, sheet metal (e.g. containers, sheet metal structures), piping, steel rods, steel reinforcement, profiles and rails (in plumbing sector), cable racks and cable ducts, high-voltage cables, steel cables, laminated materials, plastics, etc.
